References
Optibelt:13 X 813
Rubix:104A2911
Manufacturer :1657770
EAN:4014486032680




Product details : OPTIBELT VBELT A SECT ENV 13 8137700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x60x60 mm |
|---|---|
| Logistic Weight | 89 g |
| Profile | a/13 |
| Belt designation | a32 |
| Interior length | 813 mm |
| Outer length | 863 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 843 mm |
Show UNSPSC/ECL@SS
£ 9.23 excl. VAT
/ Each
£ 11.08 incl. VAT
- Usually arrives within 14 working days
