References
Optibelt:22 X 4500
Rubix:265A8981
Manufacturer :1635243
EAN:4014486038125




Product details : OPTIBELT 22 X 4500 1635243
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77x420x420 mm |
|---|---|
| Logistic Weight | 1458 g |
| Profile | c/22 |
| Belt designation | c177 |
| Interior length | 4500 mm |
| Pitch length | 4558 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 4588 mm |
Show UNSPSC/ECL@SS
£ 40.74 excl. VAT
/ Each
£ 48.89 incl. VAT
- Usually arrives within 14 working days
