Classical V Belt D Section
Profile | D/32 |
---|---|
Belt designation | D394 |
Interior length | 10000 mm |
Profile | D/32 |
---|---|
Belt designation | D394 |
Interior length | 10000 mm |
Upper width | 32 mm |
Height | 20 mm |
Pitch length | 10080 mm |
Material | SBR |
Usually arrives within 14 working days