MECALINE A27 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A27/A720 - 888822
rubix:243A4010
manufacturer :888822
ean:3660338413759
brand logo
brand logo
Technical specifications
ProfileA/13
Belt designationA27
Interior length685 mm
See all Specifications

Product details : MECALINE A27 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileA/13
Belt designationA27
Interior length685 mm
Upper width13 mm
Height8 mm
Pitch length720 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
  • In stock: Next day delivery