Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B62 B Section Wrapped V Belt
MECALINE B62 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B62
rubix:
45035130
manufacturer :
867783
ean:
3660338217067
Technical specifications
Profile
B/17
Belt designation
B62
Interior length
1574
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B62 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B62
Interior length
1574
mm
Upper width
17
mm
Height
11
mm
Pitch length
1614
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.73
excl. VAT
/
Each
£
11.68
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT VBELT B SECTION ENVELOPE 17 26167700
OPTIBELT VBELT B SECTION ENVELOPE 17 60007700
OPTIBELT 17 X 889 1535374
MECALINE C124 WRAPPED V BELT 2.0
MECALINE B136 B Section Wrapped V Belt
MECALINE 888785 A109 WRAPPED V BELT 2.0
OPTIBELT 13 X 1041 1761051
MECALINE C93 C Section Wrapped V Belt
MECALINE 889004 B25 WRAPPED V BELT 2.0
MECALINE B50 B Section Wrapped V Belt
OPTIBELT VBELT C SECTION ENVELOPE 22 19007700
MECALINE A34 A Section Wrapped V Belt
OPTIBELT 32 X 3000 1701863
MECALINE B57 B Section Wrapped V Belt
MECALINE B124 B Section Wrapped V Belt