MECALINE Z20.1/2 Z20.5 Z SECTION WRAPPED V BELT


Classical V Belt Z Section

References
mecaline:Z20.1/2E
rubix:45035774
manufacturer :873988
ean:3660338275968
brand logo
brand logo
Technical specifications
ProfileZ/10
Belt designationZ20 1/2
Interior length520 mm
See all Specifications

Product details : MECALINE Z20.1/2 Z20.5 Z SECTION WRAPPED V BELT


All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D

Strengths

Working temperature -40C to +70C

Applications

V belt power transmission drives

Technical specifications


Attributes
ProfileZ/10
Belt designationZ20 1/2
Interior length520 mm
Upper width10 mm
Height6 mm
Pitch length543 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
  • Sold out