References
Superseded Ref:874251
Mecaline:B56/B1460 - 889087
Rubix:243A4135
Manufacturer :889087
EAN:3660338416408

Documents
Product details : MECALINE B56 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b56 |
| Interior length | 1422 mm |
| Pitch length | 1460 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1460 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.52 excl. VAT
/ Each
£ 13.82 incl. VAT
- In stock: Next day delivery
