References
Optibelt:17 X 3250
Rubix:265A8883
Manufacturer :1659835
EAN:4014486034981




Product details : OPTIBELT 17 X 3250 1659835
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x235x235 mm |
|---|---|
| Logistic Weight | 637 g |
| Profile | b/17 |
| Belt designation | b128 |
| Interior length | 3250 mm |
| Outer length | 3319 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3290 mm |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Usually arrives within 14 working days
