References
Optibelt:17 X 2337
Rubix:265A8870
Manufacturer :1736309
EAN:4014486034691




Product details : OPTIBELT 17 X 2337 1736309
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x169x169 mm |
|---|---|
| Logistic Weight | 458 g |
| Profile | b/17 |
| Belt designation | b92 |
| Interior length | 2337 mm |
| Outer length | 2406 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2377 mm |
Show UNSPSC/ECL@SS
£ 15.04 excl. VAT
/ Each
£ 18.05 incl. VAT
- Usually arrives within 14 working days
