MECALINE Z22.1/2 Z22.5 Z SECTION WRAPPED V BELT


Classical V Belt Z Section

References
mecaline:Z22.1/2E
rubix:45035776
manufacturer :883369
ean:3660338367816
brand logo
brand logo
Technical specifications
ProfileZ/10
Belt designationZ22 1/2
Interior length571 mm
See all Specifications

Product details : MECALINE Z22.1/2 Z22.5 Z SECTION WRAPPED V BELT


All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D

Strengths

Working temperature -40C to +70C

Applications

V belt power transmission drives

Technical specifications


Attributes
ProfileZ/10
Belt designationZ22 1/2
Interior length571 mm
Upper width10 mm
Height6 mm
Pitch length594 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
  • Sold out