References
Mecaline:Z18/Z470
Rubix:264A5745
Manufacturer :890330
EAN:3660338428791

Documents
Product details : MECALINE Z18 V-BELT /Z470 Z10X460LI
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Classical V Belt - Z Section - Z18/Z470
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z18 |
| Interior length | 460 mm |
| Outer length | 470 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 0.53 excl. VAT
/ Each
£ 0.64 incl. VAT
- Usually arrives within 14 working days
