MECALINE 888984 B197 WRAPPED V BELT 2.0
Classical V Belt B Section
See technical informationSee documentsReferences
Superseded Ref:874338
Mecaline:B197/B5043 - 888984
Rubix:255A0435
Manufacturer :888984
EAN:3660338415371

Documents
Product details : MECALINE 888984 B197 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b197 |
| Interior length | 5003 mm |
| Pitch length | 5043 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 5043 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.22 excl. VAT
/ Each
£ 9.86 incl. VAT
- Usually arrives within 14 working days
