Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE Z25 Z Section Wrapped V Belt
MECALINE Z25 Z Section Wrapped V Belt
Classical V Belt Z Section
References
mecaline:
Z25E
rubix:
45035780
manufacturer :
873994
ean:
3660338276026
Technical specifications
Profile
z/10
Belt designation
z25
Interior length
635
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE Z25 Z Section Wrapped V Belt
All Mecaline belts are manufactured to the highest standars of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Strengths
Working temperature -40C to +70C
Applications
V belt power transmission drives
Technical specifications
Attributes
Profile
z/10
Belt designation
z25
Interior length
635
mm
Upper width
10
mm
Height
6
mm
Pitch length
658
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.58
excl. VAT
/
Each
£
6.70
incl. VAT
Sold out
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 888810 A20 WRAPPED V BELT 2.0
MECALINE A61 A Section Wrapped V Belt
MECALINE 888835 A33.5 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 15507700
MECALINE 889222 C345 WRAPPED V BELT 2.0
OPTIBELT 17 X 710 1706997
MECALINE A42 WRAPPED V BELT 2.0
GATES 9622-62080 B208 17X5280LI B5320 LD DELTA CLASSIC
OPTIBELT 32 X 7100 1581968
OPTIBELT V BELT 8 SECTION 8 7507747
GATES 9622-61030 B103 17X2610LI B2650 LD DELTA CLASSIC
OPTIBELT VBELT A SECT ENV 13 11507700
MECALINE 888960 B150 WRAPPED V BELT 2.0
MECALINE 888996 B229 WRAPPED V BELT 2.0
MECALINE 889008 B259 WRAPPED V BELT 2.0