Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B173 B Section Wrapped V Belt
MECALINE B173 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B173E
rubix:
45035091
manufacturer :
874332
ean:
3660338279386
Technical specifications
Profile
B/17
Belt designation
B173
Interior length
4394
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B173 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B173
Interior length
4394
mm
Upper width
17
mm
Height
11
mm
Pitch length
4434
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.11
excl. VAT
/
Each
£
31.33
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE 889248 C62.25 WRAPPED V BELT 2.0
OPTIBELT V BELT 20 SECTION 20 19007700
MECALINE C75 WRAPPED V BELT 2.0
OPTIBELT 20 X 1180 1679125
OPTIBELT 22 X 3404 1720471
MECALINE 890012 Z36.5 WRAPPED V BELT 2.0
OPTIBELT 13 X 1450 1687506
OPTIBELT 17 X 3302 1546314
MECALINE 890025 Z42.5 WRAPPED V BELT 2.0
MECALINE 890049 Z65 WRAPPED V BELT 2.0
MECALINE C110 WRAPPED V BELT 2.0
MECALINE Z19 V-BELT /Z495 Z10X480LI
MECALINE 887645 A122 WRAPPED V BELT 2.0
MECALINE Z44 Z Section Wrapped V Belt
MECALINE 888981 B188 WRAPPED V BELT 2.0