OPTIBELT 32 X 5715 1520639

VB D/32

See technical information
References
Optibelt:32 X 5715
Rubix:265A9035
Manufacturer :1520639
EAN:4014486044638
brand logo
Technical specifications
Profiled/32
Belt designationd225
Interior length5715 mm
See all Specifications

Product details : OPTIBELT 32 X 5715 1520639


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistic Weight3818 g
Profiled/32
Belt designationd225
Interior length5715 mm
Outer length5841 mm
Upper width32 mm
Height20 mm
Pitch length5790 mm
Show UNSPSC/ECL@SS
£ 98.30 excl. VAT
/ Each
£ 117.96 incl. VAT
  • Usually arrives within 14 working days