Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A47 A Section Wrapped V Belt
MECALINE A47 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A47
rubix:
45035013
manufacturer :
867754
ean:
3660338216770
Technical specifications
Profile
A/13
Belt designation
A47
Interior length
1193
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A47 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A47
Interior length
1193
mm
Upper width
13
mm
Height
8
mm
Pitch length
1223
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.69
excl. VAT
/
Each
£
5.63
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 22 X 3404 1720471
MECALINE 889100 B66.5 WRAPPED V BELT 2.0
MECALINE 889070 B460.75 WRAPPED V BELT 2.0
MECALINE B84 WRAPPED V BELT 2.0
MECALINE 890036 Z51 WRAPPED V BELT 2.0
GATES 9623-61740 C174 22X4417LI C4475 LD DELTA CLASSIC
OPTIBELT 32 53007700 V BELT D SECT ENV D208E
OPTIBELT 17 X 2337 1736309
MECALINE 889228 C424 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 13 18007700
MECALINE 890052 C146 WRAPPED V BELT 2.0
MECALINE B97 WRAPPED V BELT 2.0
MECALINE B101 B Section Wrapped V Belt
MECALINE C93 C Section Wrapped V Belt
GATES V BELT C SECTION ENVELOPE C197 22X5002LI C5060 LD