References
SKF:PHG A63
Rubix:231A2070
EAN:7316572570654



Product details : SKF PHG A63 V BELT
Pre-tensioned polyester cords for optimal matching. Oil and heat resistant. Fully wrapped, chloroprene impregnated fabric for abrasion resistance.
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a63 |
| Interior length | 1600 mm |
| Outer length | 1640 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1640 mm |
| Material | cr (polychloroprene) |
| Section | 13 mm |
| Max. temperature | 65 °C |
| Min. temperature | -35 °C |
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
- Delivery usually within ( 3 ) days
