MECALINE 890022 Z41 WRAPPED V BELT 2.0


Classical V Belt Z Section

References
mecaline:Z41/Z1067 - 890022
rubix:255A0801
manufacturer :890022
ean:3660338425752
brand logo
brand logo
Technical specifications
Profilez/10
Belt designationz41
Interior length1041 mm
See all Specifications

Product details : MECALINE 890022 Z41 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound

Strengths

Working temperature -40 to +120°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profilez/10
Belt designationz41
Interior length1041 mm
Upper width10 mm
Height6 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 1.13 excl. VAT
/ Each
£ 1.36 incl. VAT
  • Usually arrives within 14 working days