References
Optibelt:17 X 686
Rubix:265A8822
Manufacturer :1540925
EAN:4014486033892




Product details : OPTIBELT 17 X 686 1540925
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x50x50 mm |
|---|---|
| Logistic Weight | 134 g |
| Profile | b/17 |
| Belt designation | b27 |
| Interior length | 686 mm |
| Outer length | 755 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 726 mm |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- Usually arrives within 14 working days
