Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C100 C Section Wrapped V Belt
MECALINE C100 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C100E
rubix:
45035168
manufacturer :
874485
ean:
3660338280900
Technical specifications
Profile
C/22
Belt designation
C100
Interior length
2540
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C100 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C100
Interior length
2540
mm
Upper width
22
mm
Height
14
mm
Pitch length
2598
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.14
excl. VAT
/
Each
£
30.17
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
GATES 9628-62330 D233 32X5925LI D6000 LD DELTA CLASSIC
GATES 9623-60750 C75 22X1907LI C1965 LD DELTA CLASSIC
GATES VBELT A SECT ENV A44 13X1120LI A1150 LD DELTA CLASSIC
GATES 9622-61420 B142 17X3610LI B3650 LD DELTA CLASSIC
MECALINE B43 WRAPPED V BELT 2.0
MECALINE B99 WRAPPED V BELT 2.0
MECALINE B36 B Section Wrapped V Belt
MECALINE 890004 Z33 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A57 13X1450LI A1480 LD DELTA CLASSIC
MECALINE B86 WRAPPED V BELT 2.0
MECALINE A28 A Section Wrapped V Belt
MECALINE 888955 B142 WRAPPED V BELT 2.0
OPTIBELT 22 X 4500 1635243
MECALINE C68 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 6307700