References
3M:GR3000
Rubix:263A8610
Manufacturer :7100030785
EAN:4046719700585

Product details : GR3000 GRAFFITI REMOVER 3000, 5L 7100030786
3M graffiti paint removers are specifically designed to remove spray paint, Felt pen, emulsion paints, lipstick and coloured pencil from the recommended to be able to remove it optimally from surfaces. GR1500 is suitable for removing graffiti safely, effectively and without damage most plastic surfaces and most painted or to remove painted surfaces. GR3000 is suitable for effectively removing graffiti from masonry and Remove concrete surfaces
Strengths
•The liquid form allows the graffiti to take effect and decompose quickly
Low odour
Contains biodegradable raw materials, is free of aromatic, aliphatic or chlorine-containing solvents, very low environmental impact
Is neutralized with water
Low odour
Contains biodegradable raw materials, is free of aromatic, aliphatic or chlorine-containing solvents, very low environmental impact
Is neutralized with water
Applications
Masonry;Concrete;Metal Surfaces;Stainless Steel;Enamel;Ceramic Tiles
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Pack quantity | bottle |
| Flash Point | 70 - 80 °c |
| pH Level | nicht löslich in wasser (ph-wert nicht angegeben) |
Show UNSPSC/ECL@SS
£ 98.92 excl. VAT
/ Each
£ 118.70 incl. VAT
- Delivery usually within ( 16 ) days