ROCOL 32315 PRECISION AIR DUSTER SPRAY 252ML
Precision air duster
See technical informationSee documentsReferences
Rocol:PRECISION AIR DUSTER 259ml
Rubix:80317117
Manufacturer :32315
EAN:5024747323159

Documents
Product details : ROCOL 32315 PRECISION AIR DUSTER SPRAY 252ML
Non-Contact Cleaner for Removal of Dirt and Debris.
Precision Air Duster provides a high pressure blast of 'air' to remove dust and debris from delicate items or items that are in difficult to reach areas.
ROCOL Precision Air Duster is particularly useful for gas fitters and plumbers on items such as gas fires, boilers etc. which collect dust readily, and are otherwise very difficult to clean.
Strengths
Suitable for use on most mechanical and electrical equipment. Convenient and accurate in difficult to reach areas. 360° valve for use in difficult to reach areas. Innovative valve technology allows multi-angle use. Non-flammable. NSF K2 Registered.
Applications
ROCOL Precision Air Duster is particularly useful for gas fitters and plumbers on items such as gas fires, boilers etc. which collect dust readily, and are otherwise very difficult to clean.
Technical specifications
Attributes
| Volume | 259 ml |
|---|---|
| Pack quantity | aerosol |
| Type | non-contact cleaner for removal of dirt and debris |
| Max. temperature | 50 °C |
| Flash Point | non applicabile |
| pH Level | non disponibile |
Show UNSPSC/ECL@SS
£ 30.50 excl. VAT
/ Each
£ 36.60 incl. VAT
- In stock: Next day delivery