References
Ambersil:32504-AA
Rubix:2579855

Documents
Product details : AMBERSIL 32504-AA UN1950 DUST REMOVER 32504 400ML
An economical duster developed to meet the market demand for a non-safety-critical duster.
Strengths
•Ensure all equipment is de-energised and static electricity has been eliminated prior to use
Powerful ‘air’ blast rapidly removes loose contamination
Ideal for use on delicate electronics
Does not contain CFC’s, HCFC’s, and is non-ozone depleting
GWP of 3. 5
This product is flammable
Powerful ‘air’ blast rapidly removes loose contamination
Ideal for use on delicate electronics
Does not contain CFC’s, HCFC’s, and is non-ozone depleting
GWP of 3. 5
This product is flammable
Applications
Electronics & PCB’s;Keyboards & Control Consoles;Optical Devices
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Type | non-safety-critical duster |
| Max. temperature | 50 °C |
| Flash Point | < 0 (°c) |
| pH Level | not applicable |
Show UNSPSC/ECL@SS
£ 10.12 excl. VAT
/ Each
£ 12.14 incl. VAT
- In stock: Next day delivery
