DEB HVY4LDB STOKO CLEANSE HEAVY 4000 DISPENSER 4L
Cleanse Heavy 4L Dispenser
See technical informationReferences
Deb Skin Care (SC Johnson):HVY4LDREN
Rubix:2013575

Product details : DEB HVY4LDB STOKO CLEANSE HEAVY 4000 DISPENSER 4L
Unique range of sealed cartridge dispensers that meet the distinct needs of any workplace and public facility environment. Large, ‘easy-push’ buttons dispense a controlled dose of product appropriate for the application required. Empty cartridges are easily replaced in seconds.
Technical specifications
Attributes
| Width | 175 mm |
|---|---|
| Height | 345 mm |
| Colour | white |
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 17.37 excl. VAT
/ Each
£ 20.84 incl. VAT
- In stock: Next day delivery
