• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Hygiene
  5. Skin cleansing
  6. Dispenser for skin cleansing product
  7. DEB LTD PRO1LDS 1L PROTECT WHITE DISPENSER

DEB LTD PRO1LDS 1L PROTECT WHITE DISPENSER

Deb

See technical information

References

SC Johnson Professional:PRO1LDS
Rubix:247A0366
EAN:5010424160766
brand logo
brand logo

Product details : DEB LTD PRO1LDS 1L PROTECT WHITE DISPENSER


Technical specifications


Attributes
Colourwhite
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ Each
£ 8.93 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

DEB LTD LGT2FX 2L FOAM HAND WASH WHITE DISPENSERDEB HVY4LDB STOKO CLEANSE HEAVY 4000 DISPENSER 4LTORK 561608 BLACK INTUITION SENSOR SKINCARE DISPENSER S4ICON 53694 TOUCHLESS ELEC SKIN CARE DISPENSER SILVER MOSAIC 1.2LTRDEB STOKO 3-STEP PROTECTION CENTRE SMALLTORK 564500 WHITE SOAP AND SANITISER DISPENSER S4AQUARIUS 7375 ROLLED HAND TOWEL DISPENSER WHITE DESC MISSINGTORK 565208 BLACK MINI SOAP AND SANITISER DISPENSER S5DEB CTDSPSTAND COUNTERTOP SANITISER DISPENSER STAND SILVERDEB STOKO SUN PROTECT CARTRIDGE 1LDEB STOKO PROTECTIVE CREAM 700MTORK 565200 WHITE MINI SOAP AND SANITISER DISPENSER S5DEB TRYWHI WHITE CATCH TRAY FOR TF ULTRA DISPENSERAQUARIUS 7173 HAND CLEANSER DISPENSER CASSETTE BLACK 1 LITRETORK 206540 MAGNET DISPENSER MOUNTING KIT W4
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap