AQUARIUS 7173 HAND CLEANSER DISPENSER CASSETTE BLACK 1 LITRE
Aquarius™ Hand Cleanser Dispenser - Cassette / Black /1 Litre
See technical informationReferences
Kimberly-Clark:7173
Rubix:80990856
EAN:5033848037988
Product details : AQUARIUS 7173 HAND CLEANSER DISPENSER CASSETTE BLACK 1 LITRE
Create a hygienic and coordinated washroom experience with the Aquarius™ dispenser range, designed to work in perfect harmony with the trusted and familiar Kleenex® and Scott® brands.These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs. Our Aquarius™ liquid and foam hand soap dispenser pairs innovation and style with exceptional performance. The hand wash dispenser has a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene. The high-gloss, contemporary design of this wall mounted hand wash dispenser makes it the perfect hand liquid and foam soap dispenser for any washroom environment.Loading of the skin care dispenser is quick and easy and hassle-free maintenance keeps costs down in areas of heavy use. The 1 litre soap dispenser is designed to deliver just the right amount of product needed, reducing usage and minimising waste.The black Aquarius™ foam and liquid soap dispenser is also available in white (code 6948), to suit all washrooms. This commercial soap dispenser measures 23.5cm (L) x 11.6cm (W) x 11.4cm (D)
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 13.97 excl. VAT
/ Each
£ 16.76 incl. VAT
- Usually arrives within 14 working days

