AQUARIUS 6945 FOLDED HAND TOWEL DISPENSER INTERFOLDED WHITE
Aquarius™ Folded Hand Towel Dispenser 6945 - White
See technical informationReferences
Kimberly-Clark:6945
Rubix:2519041
Manufacturer :6945
EAN:5033848032433



Product details : AQUARIUS 6945 FOLDED HAND TOWEL DISPENSER INTERFOLDED WHITE
Innovative and stylish, paired with exceptional performance, choose Aquarius™ Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with our Kleenex® and Scott® Folded Hand Towels. Our Aquarius™ Folded Hand Towel Dispenser has a sleek and smooth rounded design with no dirt traps, allowing an easy, one-wipe-clean. Refilling is simple, and a clever, patented overfilling device ensures a smooth dispensing experience, minimising jamming, wastage and costs. Also available in black (code 7171), to suit all washrooms. Dispenser size 39.9cm (L) x 26.5cm (W) x 13.6cm (D). Compatible with a large range of folded hand towels, recommended: 6710, 6659, 6663, 6669, 6677, 6682, 6778, 6789, 3749, 4632. Also compataible with: 6633, 6647, 6649, 6664, 6689, 6710, 6764, 6771, 6772, 6773, 6777, 7979.
Technical specifications
Attributes
| Width | 26.5 mm |
|---|---|
| Height | 13.6 mm |
| Colour | white |
| Length | 39.9 mm |
Show UNSPSC/ECL@SS
£ 26.78 excl. VAT
/ Each
£ 32.14 incl. VAT
- In stock: Next day delivery
