AQUARIUS 7375 ROLLED HAND TOWEL DISPENSER WHITE DESC MISSING
Aquarius™ Rolled Hand Towel Dispenser 7375 - White
See technical informationReferences
Kimberly-Clark:7375
Rubix:80992365
Manufacturer :7375
EAN:5033848038602

Product details : AQUARIUS 7375 ROLLED HAND TOWEL DISPENSER WHITE DESC MISSING
Innovative and stylish, paired with exceptional performance, choose Aquarius™ Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex® and Scott® Rolled Hand Towels. Our Aquarius™ Rolled Hand Towel Dispenser offers advanced protection against cross-contamination and is the most hygienic dispenser on the market. This compact dispenser has no dirt traps, allowing for one-wipe-clean. Ideal for busy washrooms, reduce waste and unnecessary costs through controlled single sheet dispensing, plus a never-run-out replacement roll feature for a continuous supply. Also available in black (code 7376) and Slimroll™ (white 7955, black 7956) options, to suit all washrooms. Dispenser size 37.4cm (H) x 29.7cm (W) x 24.8cm (D). Compatible with, recommended: 6780, 6620, 6691, 6692. Also compatible with: 6626.
Technical specifications
Attributes
| Width | 30.9 mm |
|---|---|
| Height | 24 mm |
| Colour | white |
| Length | 38.2 mm |
Show UNSPSC/ECL@SS
£ 59.26 excl. VAT
/ Each
£ 71.11 incl. VAT
- In stock: Next day delivery
