DEB TF2WHI WHITE TOUCH FREE ULTRA DISPENSER
TouchFREE Dispenser White / Chrome 1,2 L
See technical informationReferences
Deb Skin Care (SC Johnson):TF2WHI
Rubix:80360702
EAN:5010424028776

Product details : DEB TF2WHI WHITE TOUCH FREE ULTRA DISPENSER
Touch-Free’ Dispenser -Encourages use and minimises any risk of cross-contamination. Versatile -Can be mounted on walls in washrooms, corridors and hallways or on Deb’s free-standing chrome stand. Exceptionally Long Battery Life -The power provided by 4 D-Cell batteries will provide up to 5 years of operation in typical usage conditions. Reliable -Uses the latest infra-red sensing technology for reliable operation to prevent misfiring; tolerant to skin colour, temperature, ambient light & humidity.
Robust & Long-Life -Dispensers are guaranteed against normal wear and tear for 5 years, subject to correct installation and dispenser care. Large Capacity -Cartridges contain 1200ml of Deb Stoko foam hand wash product providing approximately 1714 applications and 1000ml of Deb foam hand sanitisers providing 1429 applications. BioCote® Protected -Dispensers are protected by BioCote®, a silver-based antimicrobial agent that is incorporated during the manufacturing process and inhibits the growth of a broad spectrum of bacteria and moulds. BioCote® does not rub-off and is effective for the lifetime of the dispenser. Fixed product dose -Delivers the exact amount required, controlling usage and reducing waste.
Robust & Long-Life -Dispensers are guaranteed against normal wear and tear for 5 years, subject to correct installation and dispenser care. Large Capacity -Cartridges contain 1200ml of Deb Stoko foam hand wash product providing approximately 1714 applications and 1000ml of Deb foam hand sanitisers providing 1429 applications. BioCote® Protected -Dispensers are protected by BioCote®, a silver-based antimicrobial agent that is incorporated during the manufacturing process and inhibits the growth of a broad spectrum of bacteria and moulds. BioCote® does not rub-off and is effective for the lifetime of the dispenser. Fixed product dose -Delivers the exact amount required, controlling usage and reducing waste.
Technical specifications
Attributes
| Width | 100 mm |
|---|---|
| Height | 170 mm |
| Colour | white |
| Length | 277 mm |
Show UNSPSC/ECL@SS
£ 46.56 excl. VAT
/ Each
£ 55.87 incl. VAT
- In stock: Next day delivery
