• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Hygiene
  5. Skin cleansing
  6. Dispenser for skin cleansing product
  7. DEB CTDSPSTAND COUNTERTOP SANITISER DISPENSER STAND SILVER

DEB CTDSPSTAND COUNTERTOP SANITISER DISPENSER STAND SILVER

Ctdspstand countertop sanitiser dispenser stand

See technical information

References

Deb Skin Care (SC Johnson):CTDSPSTAND
Rubix:228A4642
EAN:5010424151269
brand logo
brand logo

Product details : DEB CTDSPSTAND COUNTERTOP SANITISER DISPENSER STAND SILVER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 134.44 excl. VAT
/ Each
£ 161.33 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TORK 564500 WHITE SOAP AND SANITISER DISPENSER S4AQUARIUS 6948 HAND CLEANSER DISPENSER CASSETTE WHITE 1 LITREAQUARIUS 6991 TOILET TISSUE DISPENSER JUMBO NONSTOP WHITEDEB TF2WHI WHITE TOUCH FREE ULTRA DISPENSERROBERT SCOTT 101933 600ML BOTTLE ONLY NATURALTORK 565200 WHITE MINI SOAP AND SANITISER DISPENSER S5AQUARIUS 7173 HAND CLEANSER DISPENSER CASSETTE BLACK 1 LITREDEB LTD LGT2FX 2L FOAM HAND WASH WHITE DISPENSERTORK 565208 BLACK MINI SOAP AND SANITISER DISPENSER S5DEB STOKO 3-STEP PROTECTION CENTRE LARGETORK 460010 SKINCARE DISPENSER STAINLESS STEEL S4AQUARIUS 7375 ROLLED HAND TOWEL DISPENSER WHITE DESC MISSINGTORK 460009 INTUITION SENSOR SKINCARE DISPENSER STAINLESS STEEL S4DEB GRITTYFOAM LARGE SAFETY CENTRE SSCLG1GFICON 53944 TOUCHLESS ELEC SKIN CARE DISPENSER WHITE MOSAIC 1.2LTR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap