References
Honeywell:1002341
Rubix:326551
EAN:7312550023419

Product details : HONEYWELL 1002341 CLEARWAYS HEADBAND CB20/EU
Safe, practical, economical. Full-face shield, ensures additional protection against chemicals. Economical replacement screens available in polycarbonate or acetate.
Colour : Clear
Strengths
The Clearways face shield offers good resistance and an extended lifespan. Lightweight, it is comfortable and can be worn all day.
Applications
For protection against mechanical, chemical and thermal hazards.
Technical specifications
Attributes
| Type | honeywell 1002341 clearways headband cb20/eu |
|---|---|
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 13.36 excl. VAT
/ Each
£ 16.03 incl. VAT
- Usually arrives within 14 working days
