HONEYWELL 1011627 BIONIC FCSHLD RPL VIS CLR PC FB/ASCRATCH
Bionic facial screen
See technical informationReferences
Honeywell:1011627
Rubix:80221793
EAN:7312550116272


Technical specifications
| Type | honeywell 1011627 bionic fcshld rpl vis clr pc fb/ascratch |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
Product details : HONEYWELL 1011627 BIONIC FCSHLD RPL VIS CLR PC FB/ASCRATCH
Colourless polycarbonate screen. Integrated facial protection from the top of the skull to the chin. Compatible with goggles, goggle-masks and face masks.
Colour : Clear
Strengths
It offers optimal visibility.
Applications
Offers optimum visibility for electrical work.
Technical specifications
Attributes
| Type | honeywell 1011627 bionic fcshld rpl vis clr pc fb/ascratch |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 22.27 excl. VAT
/ Each
£ 26.72 incl. VAT
- In stock: Next day delivery