• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(108)
  • Storage(5,976)
See Equipment
  • Scaffolding, ladders and stairways(480)
  • Platforms(9)
See Ladders
  1. Rubix Categories
  2. Equipment
  3. Ladders
  4. Scaffolding, ladders and stairways
  5. Stairways
  6. Dog-leg stairways/platform stairways
  7. CLIMB-IT FS193Z CLIMB IT SLIM STEP - 3 TREAD WITH HANDRAIL SILVER

CLIMB-IT FS193Z CLIMB IT SLIM STEP - 3 TREAD WITH HANDRAIL SILVER

Climb

See technical informationSee documents

References

Climb-It:FS193Z
Rubix:245A0579
brand logo
brand logo
brand logo
brand logo
brand logo

Documents

Product details : CLIMB-IT FS193Z CLIMB IT SLIM STEP - 3 TREAD WITH HANDRAIL SILVER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 151.53 excl. VAT
/ Each
£ 181.84 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

CLIMB-IT SLS02P LOADING STEPS 2 TREAD - POWDER COATED BLUECLIMB-IT AAP20 DOMED FEET HANDY STEPS 630 X 540 X 540 BLUEROEBUCK GA009ZBLUE KICK STEP STEEL BLUECLIMB-IT AHWPS1807GY WORK PLATFORM 1800MM - 7 TREAD 2705 X 920 X 2735CLIMB-IT AAD03SB DOMED FEET STEPS WITH ANTI-SLIP TREAD - 3 TREADCLIMB-IT AHWPE1205BL EASY SLOPE WORK PLATFORM 1200MM - 5 TREADTB DAVIES 6 TREAD INDUSTRIAL SINGLE MACHINE STEP 1271-006TB DAVIES 6 TREAD WAREHOUSE STEP 1275-006CLIMB-IT AHWS11BL WAREHOUSE STEPS - 11 TREAD 3705 X 1050 X 2200 BLUECLIMB-IT BWP100X4G9 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 1000 3 TREADCLIMB-IT AHPI07GY PICKING STEPS - 7 TREAD 2705 X 745 X 1652 GREYCLIMB-IT AHWPS1209GY WORK PLATFORM 1200MM - 9 TREAD 3205 X 950 X 1900TB DAVIES 3.5M INDUSTRIAL COMBINATION LADDER 1300-056CLIMB-IT CAR605 WEIGHT REACTIVE SAFETY STEPS - 5 TREAD 1540 X 810 X 23CLIMB-IT BWP50X4CRG8 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 500 1
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap