CLIMB-IT AAD03SB DOMED FEET STEPS WITH ANTI-SLIP TREAD - 3 TREAD


Domed Feet Steps with Anti-Slip Tread

References
climb-it:AAD03SB
rubix:261A3448
brand logo
brand logo
Technical specifications
Platform height770 m
Number of levels3
Weight13 kg
See all Specifications

Product details : CLIMB-IT AAD03SB DOMED FEET STEPS WITH ANTI-SLIP TREAD - 3 TREAD


Manufacted from durable blue painted strong tubular stels with 4 domed feet spring load castors
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
H x W x D mm 1420 x 575 x 820
no. of treads 3
Platform height 770mm

Technical specifications


Attributes
Platform height770 m
Number of levels3
Weight13 kg
Typesafety steps
Show UNSPSC/ECL@SS
£ 411.99 excl. VAT
/ Each
£ 494.39 incl. VAT
  • Usually arrives within 14 working days