CM2T
Inner diameter | 25 mm |
---|---|
Max. service pressure | 165 bar |
Logistic Weight | 1139 g |
---|---|
Inner diameter | 25 mm |
Max. service pressure | 165 bar |
Min. temperature | -40 °C |
Max. temperature | 100 °C |
Exterior diameter (inch) | 1.41 '' |
Outer diameter | 35.8 mm |
Material thickness | 5.4 mm |
Bend radius | 150 mm |
No-burst pressure | 660 bar |
Usually arrives within 14 working days