FESTO 561707 PLASTIC TUBING 50MTR PUN-V0-8X2-GN-C
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-V0-8X2-GN-C
Rubix:263A5750
Manufacturer :561707
EAN:4052568056452

Technical specifications
| Inner diameter | 4 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | plastic |
Documents
Product details : FESTO 561707 PLASTIC TUBING 50MTR PUN-V0-8X2-GN-C
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 57,44 g |
|---|---|
| Inner diameter | 4 mm |
| Max. service pressure | 10 bar |
| Material | plastic |
| Bend radius | 9 mm |
Show UNSPSC/ECL@SS
£ 385.27 excl. VAT
/ Each
£ 462.32 incl. VAT
- Usually arrives within 14 working days