References
Festo:PUN-6X1-SW
Rubix:80004668
Manufacturer :159665
EAN:4052568011956

Technical specifications
| Inner diameter | 4 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u/pu), ester-based |
Documents
Product details : FESTO 159665 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x100 mm |
|---|---|
| Logistic Weight | 22,6 g |
| Inner diameter | 4 mm |
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u/pu), ester-based |
| Bend radius | 16 mm |
Show UNSPSC/ECL@SS
£ 76.66 excl. VAT
/ Each
£ 91.99 incl. VAT
- Delivery usually within ( 2 ) days