BOTT TOOL CARRIER 15001007


CNC tool carrier empty WxDxH: 590x125x110mm RAL 7035

References
bott:15001007
rubix:1117667
brand logo
brand logo
Technical specifications
TypeCNC Tool Carrier
See all Specifications

Product details : BOTT TOOL CARRIER 15001007


CNC tool carrier (empty). For use freestanding or in conjunction with CNC trolleys, cubio cabinets or cupboards, includes double grab handles. Total number of sections: 20. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 590x125x110mm.

Technical specifications


Attributes
TypeCNC Tool Carrier
Height110 mm
Depth125 mm
Width590 mm
Show UNSPSC/ECL@SS
£ 39.21 excl. VAT
/ Each
£ 47.05 incl. VAT
  • Usually arrives within 14 working days