Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT14022056.16V GLOVE BOX HOLDER
BOTT14022056.16V GLOVE BOX HOLDER
perfo small glove box holder WxDxH: 240x73x167mm RAL 7035
References
bott:
14022056.16V
rubix:
217A6388
Technical specifications
Type
Small Glove Box Holder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT14022056.16V GLOVE BOX HOLDER
perfo small glove box holder. Steel construction with fast and secure perfolock clip on design. For use with perfo panels. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH:240x73x167mm
Technical specifications
Attributes
Type
Small Glove Box Holder
Height
167
mm
Depth
73
mm
Width
240
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.06
excl. VAT
/
Each
£
21.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM HOOK CKS.58A
BOTT SUPPORT CHANNELS 900MM 1 PAIR 41010093.16V
BEAVERSWOOD EASY WIPE STRIP 20MM X 10M WHITE MSR2W
SPARTEX SSDINSERT95B 150MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT12A 125MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSDINSERT22D 125MM DEPTH DRAWER INSERT OPTION D
SPARTEX SSDINSERT92C 200MM DEPTH DRAWER INSERT OPTION C
BOTT TOOL INSERT ISO30/MT3 15002041
BOTT 41301009 SLIP RESISTANT MAT FOR DRAWERS 800 WIDE X 650MM DEEP
SPARTEX SSDINSERT72C 200MM DEPTH DRAWER INSERT OPTION C
SPARTEX SQ841260PLET SQ TUBE W/BENCH EXTENSION 840.1200.600 L/Grey
SPARTEX SSDINSERT75B 150MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT71C 100MM DEPTH DRAWER INSERT OPTION C
GEDORE TOOL HOOK VERTICAL END 35 X 6
BOTT VERSO MULTIPLEX WORKTOP-1050MM (W) X 600MM (D) X 30MM (T)