SMC PB1011A-F01 PROCESS PUMP EXTERNAL AIR OPERATED


Process Pump

References
smc:PB1011A-F01
rubix:129A8036

Product details : SMC PB1011A-F01 PROCESS PUMP EXTERNAL AIR OPERATED


The PB series is a compact, single acting diaphragm pump which is suitable for transfer and recovery of a wide variety of fluids. The PB series is available with a built-in solenoid valve or in an air operated style. Space is saved due to the centralization of piping and wiring areas on the top and bottom surfaces.
•Body Wetted Parts: Polypropylene/Stainless Steel.
•Light and very compact size with flow range.
•Large capacity diaphragm.
•Transferring and collecting a wide range of fluids.
•Simple maintenance.
•Several connection methods: Female thread.

Actuation: 1 (Built-in Solenoid Valve)
Thread Type: F (G)
Option: None
Made to Order: None

Strengths

Low particle generation due to the diaphragm structure
Flammable fluids can be used
Self-priming makes priming unnecessary. Sucks the liquid even if the pump is dry
Assembled in a clean room. Double packaged (PB1313A)
Easy to adjust the flow rate by the frequency of ON/OFF of the solenoid valve.

Technical specifications


Attributes
Logistic Weight170 g
Min. temperature0 °C
Max. temperature50 °C
Weight0.18 kg
TypeProcess Pump
Show UNSPSC/ECL@SS
£ 202.14 excl. VAT
/ Each
£ 242.57 incl. VAT
  • Delivery usually within ( 4 ) days