3M GPBK4 SAFETY-WALK SLIP RESIST GENERAL TAPE 600 BLK 102MMX18.3M


3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series

References
3m:GPZW10
rubix:1259897
manufacturer :7100020921
ean:50048011192234
brand logo
brand logo
Technical specifications
Width101.6 mm
Length18.3 m
ColourBlack

Product details : 3M GPBK4 SAFETY-WALK SLIP RESIST GENERAL TAPE 600 BLK 102MMX18.3M


3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series has been certified by the National Floor Safety Institute (NFSI) as providing “high-traction.” A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for “high traction” because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.

Strengths

Anti-slip tape for light to heavy shoe-traffic areas;High quality abrasive particles to ensure long-lasting friction in any application;Highly durable surface withstands the rigors of equipment traffic;Low-profile design helps reduce trip hazard;High performance pressure-sensitive adhesive for easy application;Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles;NFSI High Traction Certification

Applications

Flat Surfaces;Steps;Stairways;Entrances;Ramps;Ladders;Lawn Equipment;Snowmobiles;Scooters;Construction Machinery and Vehicles

Technical specifications


Attributes
Width101.6 mm
Length18.3 m
ColourBlack
Show UNSPSC/ECL@SS
£ 107.35 excl. VAT
/ Each
£ 128.82 incl. VAT
  • Usually arrives within 14 working days