References
Ultratape:080810018BKHD
Rubix:1280213
Product details : ULTRATAPE 080810018BKHD ANTI SLIP TAPE BLACK 100MM X 18M
Coarse grit surface ensures maximum grip in wet and greasy conditions and reduces the risk of injury in the workplace through slips and falls. Extremely versatile, it can be used in all areas of your workplace – stairs, ramps, steps, entrances/exits and can be applied to all types of material except wood (if using outdoors we recommend an edge sealing compound. ) When applying ensure surface is clean, dry and dust free. Easy to use, simply cut to fit, peel off backing and then apply but do not apply in cold conditions (below 12°C). Length 18m.
Technical specifications
Attributes
| Width | 100 mm |
|---|---|
| Length | 18 m |
| Colour | black |
Show UNSPSC/ECL@SS
£ 49.15 excl. VAT
/ Each
£ 58.98 incl. VAT
- Usually arrives within 14 working days



