Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Anti-slip tapes and other anti-slip materials
Anti-slip tape and other anti-slip materials
COBA GRIP STAIR TREAD BLACK/YELLOW 1.5M X 345MM X 55MM
COBA GRIP STAIR TREAD BLACK/YELLOW 1.5M X 345MM X 55MM
Anti-slip tape and other anti-slip materials COBA Europe
References
coba europe:
GRP010703S
rubix:
2516888
manufacturer :
GRP010703S
ean:
5013745999893
Product details
Technical specifications
Product details : COBA GRIP STAIR TREAD BLACK/YELLOW 1.5M X 345MM X 55MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.83
excl. VAT
/
Each
£
109.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
COBA GRIP STAIR TREAD BLACK/YELLOW 1M X 345MM X 55MM
3M SAFETY-WALK SLIP RESISTANT GEN P TAPE 600 SERIES BLACK 25MMX18.3M
COBA GRIP STAIR NOSING YELLOW 1M X 55MM
COBA GRIP LIGHT BLACK 0.8M X 1.2M X 3MM
SPARTEX 59697 ANTI-SLIP CLEAT BLACK PHOTOLUMINESCENT 610MM X 150MM
COBA GRIP STAIR NOSING YELLOW 3M X 55MM
GISS 880522 YELLOW 1M ANTISLIP STAIR NOSING
3M CONF6 SAFETY-WALK SLIP RESISTANT CONFORMABLE TAPE BLK 152MMX18.3M
COBAGRIP YELLOW STAIR NOSING 2M X 55MM
GRIPFOOT BLACK 15.2CM X 61M 10PK
ULTRATAPE 080810018BKHD ANTI SLIP TAPE BLACK 100MM X 18M
TESA 60950-00000-00 TAPE
3M GPBK2 SAFETY-WALK SLIP RESIST TAPE BLK 51MMX18.3M PK2
TESA 04863-00000-03 PIMPLED SIL TAPE 4863-25MX50MM
TESA 60950-00002-00 TAPE