GRIPFOOT BLACK 15.2CM X 61M 10PK


Gripfoot Abrasive Grit

References
coba europe:GF010006
rubix:2516907
ean:5060087954097
brand logo
brand logo
Technical specifications
Width152 mm
Length61 m
ColourBlack

Product details : GRIPFOOT BLACK 15.2CM X 61M 10PK


Strengths

Abrasive grit 'anti slip' products with self adhesive backing
Gripfoot tape - versatile for floor surfaces, machinery, vehicles and marine use
Gripfoot cleats - are designed for use on steps and stairs
Hazard tapes provide high visibility in darkness or low light conditions
Conforms to slip resistance test EN 13552 Category R13

Applications

Versatile for floor surfaces
Machinery
Vehicles and marine use

Technical specifications


Attributes
Width152 mm
Length61 m
ColourBlack
Show UNSPSC/ECL@SS
£ 48.41 excl. VAT
/ Each
£ 58.09 incl. VAT
  • Usually arrives within 14 working days