References
SMC:TCU0425B-1-10-X6
Rubix:393A8319
Manufacturer :TCU0425B-1-10-X6
EAN:3618036143645

Documents
Product details : SMC TCU0425B-1-10-X6 POLYURETHANE COIL TUBING
The TCU series is a polyurethane coil tubing that is very flexible and makes compact piping possible. The TCU series comes in three different tube sizes and comes in the standard Colour of black.
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | black |
| Material | polyurethane |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
- Usually arrives within 14 working days