References
SMC:TU0604B-100-BLACK
Rubix:249A3381
Manufacturer :TU0604B-100-BLACK

Documents
Product details : SMC TU0604B-100 BLACK 100M POLYURETHANE TUBING
▪ Size: 0604 (ODØ6 IDØ4)
▪ Color: B (Black)
▪ Roll Length: 100 (100m Roll)
▪ Color: B (Black)
▪ Roll Length: 100 (100m Roll)
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 90.78 excl. VAT
/ Each
£ 108.94 incl. VAT
- In stock: Next day delivery