References
Aventics:1820712304
Rubix:272A9484
Manufacturer :1820712304


Technical specifications
| Outer diameter | 19.8 mm |
|---|---|
| Colour | transparent |
| Material | polyvinyl chloride |
Documents
Product details : AVENTICS 1820712304
Technical specifications
Attributes
| Outer diameter | 19.8 mm |
|---|---|
| Colour | transparent |
| Material | polyvinyl chloride |
| Reel length | 50 m |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
- Usually arrives within 14 working days