PORTWEST A115 COLD 13 LINER GLOVES NAVY M
Cold Resistant Gloves
See technical informationSee documentsReferences
Portwest:A115NARM
Rubix:223A2830
EAN:5036108312061



Documents
Product details : PORTWEST A115 COLD 13 LINER GLOVES NAVY M
13g thermal knitted liner suitable for use in cold conditions. Elasticated wrist for secure fit and comfort. Coral gaps in the fiber structure retains heat and makes it lighter. Ideal as an under glove.
Strengths
•Cold insulation
13 gauge liner for a perfect fit
Low linting construction for minimal contamination
13 gauge liner for a perfect fit
Low linting construction for minimal contamination
Technical specifications
Attributes
| Size | m |
|---|---|
| Main material | polyester |
| Packaging | 12 inner pack;480 outer carton |
| Lining | thermal knitted liner |
| Colour | navy |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 1.58 excl. VAT
/ Each
£ 1.90 incl. VAT
- In stock: Next day delivery