TEGERA 9128 SYNTHETIC LEATHER GLOVE 12 3XL
Synthetic leather glove TEGERA 9128
See technical informationReferences
Tegera:9128-12
Rubix:386A2201
EAN:7340118354781


Technical specifications
| Size | 12 |
|---|---|
| Cold protection (EN 511) | 111 |
| Main material | polyurethane |
Product details : TEGERA 9128 SYNTHETIC LEATHER GLOVE 12 3XL
Ergonomic, waterproof glove featuring Microthan®+ touchscreen capabilities. Thinsulate™ technology and inner fleece helps trap body heat. Durable Microthan®+ synthetic leather. Good grip on slippery surfaces thanks to diamond grip pattern. High visibility yellow on back offers extra safety in low light conditions. 360° elasticated cuff for better fit.
Ergonomic, waterproof glove featuring Microthan®+ touchscreen capabilities.
Strengths
For touchscreen,Chrome free,High visibility colour,Reinforced index finger,Reinforced seams,Reinforced fingertips,Pre-curved fingers,Specially designed thumb,Knuckle protection,Windproof,Waterproof,Ergonomically shaped,Reflector,Specially designed details
Applications
Agricultural work,Airport work,Building and construction,Construction,Engineering,Forest work,Machine driving,Machine operating,Transport work,Warehouse work,Wood industry work
Technical specifications
Attributes
| Size | 12 |
|---|---|
| Cold protection (EN 511) | 111 |
| Main material | polyurethane |
| Food contact | no |
| Coating of the gloves | without |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 32.79 excl. VAT
/ Each
£ 39.35 incl. VAT
- Usually arrives within 14 working days