Glove
Size | L |
---|---|
Coating | Latex |
Cold protection (EN 511) | X3X |
Size | L |
---|---|
Coating | Latex |
Cold protection (EN 511) | X3X |
Main material | Latex |
Packaging | 12 Pack;216 Carton |
Length | 65 mm |
Colour | Black |
Secondary colour | Black |
Material | Brushed Acrylic;Latex |
Usually arrives within 14 working days